IRISOHYAMA Induction Cooker
#Grup produk P108119480
Spesifikasi
| Material | Body/PP, Top Plate/Crystal Glass |
|---|---|
| Power Cord Length (m) | 1.8 |
| Size (mm) | 280x326x54 |
| Heatable Container Material | Iron, Iron Cast Iron, Iron Enamel, Stainless Steel (18 - 0 , 18 -8 , 18 -10), Multi-Layer Steel Pot |
| Heatable Container Size (cm) | 12 to 24 (for cooking), 18 to 22 (for cooking fried foods) |
| Heating Mode (W/°C) | 6 stages (Cooking Approx. 1400, Approx. 1000, Approx. 700, Approx. 500, Approx. 200, Approx. 80/Fried Food Cooking 200, 190, 180, 170, 160, 150) |
| Power at 50/60 (Hz) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































