Spesifikasi
| Material | Shot AR glass |
|---|---|
| Overall Length (mm) | 75 |
| Error (Inner And Outer Diameter, Length) (mm) | ±0.05 |
| Outer Diameter/Inner Diameter (mm) | 1.55/1.15 |
| Package Size (mm) | 115x50x85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Perfect for micro hematocrits.Plain tubes come in blue case while those for heparin treatment come in red case for easy identification.
Plates have holes for the stand to make for easy use.
Ulasan Produk
Tidak ada ulasan




















































































































































