Spesifikasi
| Principal Component | Silicone |
|---|---|
| Thermal Conductivity | 0.84 W/m, K |
| Volume Resistivity (Ωcm) | 2.0x10 ^ 14 or more |
| Package Size (mm) | 120x40x15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
It has excellent thermal conductivity and is effective in preventing heat radiation of electronic devices.Can withstand environments up to 200 °C.
Ulasan Produk
Tidak ada ulasan



















































































































































