AS ONE Gas Substitution Desiccator

Sebelum PPN:
Rp24.999.900
Spesifikasi
MaterialBody/antistatic PVC (vinyl chloride resin), Shelf board/stainless steel (SUS304)
Inner Dimension (mm)300x280x290
Shelf Board Mounting Pitch (mm)72
Valve Mounting ScrewRc1/8
Shelf Board Load Capacity (kg/stage)About 2 (equal load)
AccessoriesShelf board x 6
Package Size (mm)700x390x450
Shelf Board Dimensions (mm)280x280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Gas purge desiccator with excellent antistatic property.

Ulasan Produk

Tidak ada ulasan