Spesifikasi
| National Examination Passed | Mask/No. TN488, Absorption can/No. TN383 |
|---|---|
| Detoxification Capabilities | Average 146 minutes |
| Application | for organic solvent working |
| Applicable Absorption Can | 3301J-55 |
| Color | Gray |
| Exhaust Resistance Average Actual (Pa) | 54 |
| Inspiratory Resistance Average Actual (Pa) | 8 |
| Kinds | Direct connection type small size |
| Package Size (mm) | 230x310x50 |
| Suitable Type of Gas | Organic gas |
| TRUSCO Number | 765-2569 |
| Type | gas mask |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
This single-use type is extremely hygienic. Facepiece and cartridge come in set for easy installation. Lightweight design is comfortable even after extended periods of use, and it's compact size does not interfere with work.Ulasan Produk
Tidak ada ulasan




















































































































































