Spesifikasi
| Material | Lens/PC (polycarbonate), Facepiece/silicone rubber |
|---|---|
| National Examination Passed | No. TN235 |
| Intake Resistance (Pa) | 50Pa or less |
| Exhaust Resistance (Pa) | 80Pa or less |
| Package Size (mm) | 210x150x250 |
| Size | M |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Short-curtain type exhaust valve discharges smoothly respiratory hot air and steamed air, reduces uncomfortable feeling.Ulasan Produk
Tidak ada ulasan




















































































































































