AS ONE Rak Troli Buku

Sebelum PPN:
Rp15.999.900
Spesifikasi
Withstand Load (kg/shelf)15
Size (mm)350x330x1500
Caster Diameter (mm)100
Caster Type(with diagonal stopper)
Package Size (mm)440x440x1530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Possible to make effective use of small space in room to store files and other materials as inclined. Made of stainless with high durability and chemical resistance.

Ulasan Produk

Tidak ada ulasan