Shigematsu Works Full Surface Dust And Gas Resistance Mask
#Grup produk P108085536
Spesifikasi
| Attachable Filter/Canister (Sold Separately) | Filter/X2/X3/T4, Canister/T Series/X Series Various Types (Exclude XPL3 +/OV)/XL3/OV |
|---|---|
| Material | Face-Contact Part/Silicone Rubber |
| National Official Approval Pass | Gas Mask/No. TN 493, Dust Mask/T4 Filter Attached No. TM 649, X2 Filter Attached No. TM 650, X3 Filter Attached No. TM 639 |
| Package Size (mm) | 250x138x300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
By changing the filter according to the application, one facepiece can be used as a gas mask or dust mask. Comes with a voice transmitter for clear conversation even with a mask on. The lower field of view is wider than TW099.Ulasan Produk
Tidak ada ulasan




















































































































































