Spesifikasi
| Particle Collection Efficiency | 95.0% or more (Average 98.5%) |
|---|---|
| Pass National Official Approval | No. 404 |
| Exhaust Resistance (Pa) | 60 Pa or less (average 30 Pa) |
| Exhaled Resistance (Pa) | 80 Pa or less (average 64 Pa) |
| Accessories | Unicom filter x 1 piece |
| Package Size (mm) | 130x180x100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Possible to checked instantly leakage with fitting checker.Ulasan Produk
Tidak ada ulasan




















































































































































