Spesifikasi
| Particle Collection Efficiency | 99.999% (Average) |
|---|---|
| Intake Resistance (Pa) | 135 Pa or less (Average 98 Pa) |
| Exhaust Resistance (Pa) | 45 Pa or less (Average 33 Pa) |
| Passed By National Official Approval | TM 675 |
| Type | full-face |
| Package Size (mm) | 265x230x150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
It is used HAWC lip that produces high adhesion with sucker effect.Ulasan Produk
Tidak ada ulasan




















































































































































