Spesifikasi
| Inlet, Exhaust Port (Pa) | 50Pa or less (average value 35Pa) |
|---|---|
| Package Size (mm) | 140x120x300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
HiLuck 650 adopts highquality bypro micron filter. Collapsible, and shapelasting structure.Ulasan Produk
Tidak ada ulasan