Shigematsu Works Dust-proof Mask Full Face Type
#Grup produk P108067798
Spesifikasi
| Particle Collection Efficiency | 96.0% or more |
|---|---|
| Pass National Official Approval | No. 452 |
| Intake Resistance (Pa) | 80 Pa or less |
| Exhaust Resistance (Pa) | 70 Pa or less |
| Category | RL2 |
| Accessories | 1 set of L2W filters (2 pieces) |
| Increased Expiration Resistance (Pa) | 200 Pa or less |
| Package Size (mm) | 195x240x180 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Designed with damage-proof structure for eye piece, even onthe flat place.Ulasan Produk
Tidak ada ulasan




















































































































































