Spesifikasi
| National Certification Passed Number | No. TM619 |
|---|---|
| Intake Resistance Value (Pa) | 60Pa or less (average 35Pa) |
| Package Size (mm) | 140x130x185 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Special electrically charged filter consists of 3layers (prelayer・mainlayer・backuplayer) . Equipped with adjusting clip to adjust the length of the rubber section.Ulasan Produk
Tidak ada ulasan