Spesifikasi
| Material | Filter/PP (polypropylene), Nose pad /aluminum, Staple/iron, Head harness/polyisoprene |
|---|---|
| Intake Resistance (Pa) | 50Pa or less (20Pa) |
| Size (mm) | 262x142x114 |
| Classification | DS2 |
| National Certification Passed Number | No. TM636 |
| Usage Limit Time | 16 hours |
| Exhaust Resistance (Average Measured Value) (Pa) | 50 or less (21) |
| Exhaust Resistance (Pa) | 50 or less; 21 (average measured value) |
| Package Size (mm) | 260x160x115 |
| Particle Collection Efficiency (%) | 95.0 or more; (average 99.8%) |
| Particle Collection Efficiency (Average Measured Value) | 95.0% or more (99.8%) |
| Usage Limit Time (hour) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Compact and collapsible type, which is convenient for stack and hand-carry.Ulasan Produk
Tidak ada ulasan




















































































































































