Spesifikasi
| Applicable Filter | 2091 |
|---|---|
| Classification | RL3 |
| Color | Gray |
| Facepiece Material | Silicon |
| For Asbestos Measures | Protective equipment category 3 |
| For dioxins | Lv1 compatible |
| Particle Collection Efficiency (%) | 99.9 |
| Shape | Half-sided |
| Specified protection factor | 10 |
| Type | Replaceable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































