Shigematsu Works Dust and Gas resistence Masks
#Grup produk P108066197
Spesifikasi
| Specifications | Dust and Toxicity Protection |
|---|---|
| Size | L |
| Division | RL3 |
| Exhaust Resistance (Pa) | 60 or Less |
| Hedron Material | Thermoplastic Elastomer |
| Intake Resistance (Pa) | 160 or less |
| Intake Resistance Rise Value (Pa) | 350 or Less |
| National Official Approval Pass | Dust Mask |
| Package Size (mm) | 200x240x185 |
| Particle Collection Efficiency | 99.99% or more |
| Type | Full Face (With Voice Transmitter) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































