Mother Tool Dual Display Temperature Module

Sebelum PPN:
Rp1.699.900
Spesifikasi
Accuracy (°C)±1 (0 to 40)
Detection Methodthermistor
Size (mm)48.2x16.8x28.7
Resolution (°C)0.1
Sampling (time/cycle)about 3 seconds per cycle
Sensor Code Length (m)1.5
Measurement Range (°C)0 to 90
Package Size (mm)100x120x25
Power SupplyCR -2032 Button battery (3V) x 1 piece (test attachment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Dual display allows simultaneous measurement at two locations. Recommended for incorporating equipment that requires temperature control and temperature display of heat/cold insulation boxes.

Ulasan Produk

Tidak ada ulasan