Spesifikasi
| Material | Clip/POE (polyolefin elastomer) , Filter/SMS nonwoven fabric |
|---|---|
| Filter Collection Efficiency at 1µm (%) | 96.10% |
| Filter Size (mm) | 12 |
| Package Size (mm) | 180x90x20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Attaching it to the nose prevents foreign objects from entering the nose. Recommended for those who cannot wear a mask.Ulasan Produk
Tidak ada ulasan




















































































































































