AS ONE Digital Thermo-Hygrometer Built-In Data Logger

Sebelum PPN:
Rp6.099.900
Spesifikasi
Size (mm)64x30x184
Resolution (°C)0.1 (0 - 200), 1 (other than the left)
Body Temperature Accuracy (°C)-200 to +200 , 400 - 1370/±(0.3%rdg + 1), 200 - 400/±(0.5%rdg + 1)
FunctionData logger (maximum 16000 data), data hold, temperature deviation, maximum/minimum value display, auto power off, battery exhaustion display
AccessoriesBeads type K thermocouple sensor TPK-01 x 2, RS-232C cable, software, Carrying case
Display unitSwitching between Celsius and Fahrenheit
Package Size (mm)170x315x80
Power Supply006P (9V) dry cell x 1 (test included) or AC adapter (optional)
Sampling Time (s)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
4-channel measurement and display at the time is possible. Saves up to 16000pieces of data.

Ulasan Produk

Tidak ada ulasan