Ihara Digital Line Width Measuring Instrument Advanced

Sebelum PPN:
Rp179.999.900
Spesifikasi
Size (mm)160x110x118
Target Size (mm)1.28x0.96
Guaranteed Operating Temperature (°C)5 to 40
Data Storage200 data (Save to SD card)
Charging Time (hour)3
Measurement Accuracy (µm). + -. (1 + L/100)
Package Size (mm)550x250x250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Conductor width (top/bottom) and insulation interval of printed wiring board can be measured. Standalone, automatic measurement of conductor width (MAX.900 μm , MIN. 30 μm) is possible. Simultaneously measure the bottom and top widths of conductors. 3.5 inch color LCD, magnification function allows image confirmation on the device. When the reference value and tolerance of conductor width are set, pass/fail judgment is displayed for each measured value obtained by measurement.

Ulasan Produk

Tidak ada ulasan