ST Japan Diamond Knife Flat
#Grup produk P108057117
Spesifikasi
| Type | Flat |
|---|---|
| Blade Edge Thickness (mm) | 0.4 |
| Blade Edge Width (mm) | 1.2 |
| Main Unit Size (mm) | 8x130 |
| Package Size (mm) | 270x210x130 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
This is single crystal diamond knife with good cutting performance. Flat type is suitable for trimming, whereas angled type is suitable for chiseling. Blade can be pushed into main body, which makes knife safe to carry around.Ulasan Produk
Tidak ada ulasan




















































































































































