AS ONE Cuvetter Stirrer

Sebelum PPN:
Rp4.799.900
Spesifikasi
MaterialAluminium, silicone Mold
Rotation Speed (rpm)50 to 1500
Size (mm)23x29
Motorcore less motor
Package Size (mm)150x115x65
Recommended Stirrer Bar (mm)2x5,2x7,3x6,3x8,4x6
Stirring SystemMagnetic rotary stirring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Stable low rotation for small containers! Stable rotation is possible even at low speed. The bottom of the stirrer is silicon mold, so it is stable. Suitable for stirring small containers such as cuvettes.

Ulasan Produk

Tidak ada ulasan