Baldor Air Compressor Screw Oil Free GS Series VSD with Touch Screen Controller (Kompresor Angin Screw)

Sebelum PPN:
Rp269.999.900 - Rp839.999.900
Spesifikasi
Pressure (bar)5-10
Outlet Air Temperature (°C)+25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water Injected Oil-Free Screw Compressor
GS Series
B&D Water-Injected Oil-Free Rotary Screw Air Compressor provides class 0 food grade air for various industries.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Efficient PM Motor, Energy-saving variable speed drive permanent magnet motor.
- Coated Rotary Screw, Specialized for water-inject type airend, Good mechanical strength and wear resistance.
- Dual Screw Airend, High-efficiency dual screw airend, stable and reliable.Water lubricated bearing for 100% oil-free design.
- Heavy Duty Air Filter, 5um air filter, effectively protecting airend parts, Quick open design, easy to maintenance.

Ulasan Produk

Tidak ada ulasan