Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller (Kompresor Angin)

Sebelum PPN:
Rp139.999.900 - Rp379.999.900
Spesifikasi
Driven WayDirect Drive
Ambient Temperature (°C)-5 to +45
Cooling WayAir or Water Cooling
Electricity (V/Ph/Hz)220/380/400/3/50/60
Starting MethodVSD Soft Start

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B&D 10 HP (7.5 KW) Rotary Screw Air Compressor Tank Mounted with Dryer 80 Gallon
PMTK Series
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- B&D airend with big air capacity, less noise, and high reliability
- Efficient water-cooled PM motor, less noise, small size
- High-efficiency centrifugal fan with a good cooling effect
- Inverter control, stepless speed regulation, and eliminate unload power loss, smart air delivery

Ulasan Produk

Tidak ada ulasan