Weldy Plus-S Digitally Controlled and Versatile

Sebelum PPN:
Rp5.399.900
Spesifikasi
Voltage (V)230
Temperature (°C)100-650
Air Volume (L/minute)200-550
Dimensions (LxWxH) (mm)230x80x240
Conformity MarkCE
Maximum Power (W)2000
Protection ClassII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plus-S is ideal for full car wrapping, cable shrinking, loosening screws, ski repair work and deforming pipe flanges. The integrated display with memory function guides you through 14 application and material menus. The current temperature and air volume settings are shown continuously on a large LCD segment display, thus enabling controlled and precise work
Feature
- Digital temperature regulation from 80 - 650°C
- 5-stage air volume setting
- 14 work programs
- Menu in 8 languages
- Standby mode
- Two-component housing
- Ergonomic design

Ulasan Produk

Tidak ada ulasan