Spesifikasi
| Size (mm) | 125 |
|---|---|
| Throat Depth (mm) | 65 |
| Size (inch) | 5 |
| Throat Depth (inch) | 2 5/8 |
| Material | SC37 cast carbon steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Equipped with anvil and pipe jaw
- Hardness of vise jaw HRC C25° ~ HRC30°
- Finished wrinkle paint
- Hardness of vise jaw HRC C25° ~ HRC30°
- Finished wrinkle paint
Ulasan Produk
Tidak ada ulasan




















































































































































