RADLEYS Cooling Bowl For Stirrer Cool-Ittm Small
#Grup produk P108030101
Spesifikasi
| Material | HDPE |
|---|---|
| Compatible Flask Capacity (mL) | 10 to 400 |
| Cold Resistance Temperature (°C) | -78 |
| Package Size (cm) | 200x200x150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Cooling (Additional cooling materials such as ice are required) can be performed while stirring on a magnetic stirrer of φ 135 mm or φ 145 mm
Cooling can be done more efficiently by using the attached lid
Ulasan Produk
Tidak ada ulasan




















































































































































