AS ONE Pengontrol Simultan untuk Cuvette Stirrer

Sebelum PPN:
Rp8.299.900
Spesifikasi
MaterialSteel
Connection Cord Length (m)1.5
Outer Dimension (mm)86x116
AccessoriesAC Adapter
Power SupplyAC100V 50/60Hz
SpecificationSimultaneous control (3 output)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Stable low rotation for small containers! Stable rotation is possible even at low speed
- Suitable for stirring small containers such as cuvettes

Ulasan Produk

Tidak ada ulasan