Spesifikasi
| Material | Mask/PP (Polypropylene)/Made of Pulp , Shield/PET (anti-fog processing) , Nose Piece/Plastic |
|---|---|
| Size Mask (mm) | 90x175 |
| Size Shield (mm) | 130x300 |
| Bacterial Filtration Efficiency (%) | 99.8 or more |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Now available is a tie-on type that prevents your ears from getting tiredSince it is a tie-on type, there is little burden on the ear, and it is suitable for work for a long time
Wide shield protects against splashes
The shield is coated with anti-fog coating
Ulasan Produk
Tidak ada ulasan




















































































































































