IRISOHYAMA Circulator Clothing Drying Dehumidification Machine

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cord Length (m)Approximately 1.6 m
Dehumidification MethodDesiccant Type
Rating Dehumidification Ability (L/day)5
Approximate Dehumidifiable Area (m²)Wooden/6 tatami mats (10), Prefabricated/10 tatami mats (16), Reinforced concrete/13 tatami mats (21)
Circulator Swing Angle Setting50, 70, 90 °
Off Timer (hour)2, 4, 8 h
Operating Temperature (°C)0 to 40
Power Consumption (W)590
Power Supply (V AC)100 (at 50/60Hz)
Size (mm)287x234x640
Strength SelectionWeak/Medium/Strong
Tank Capacity (L) 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The dehumidifier is equipped with a circulator, and it can dehumidify powerfully by directly applying dry air
Since it can dehumidify even in cold seasons, it can be used all year round
The dehumidifying function and the circulator can be operated independently

Ulasan Produk

Tidak ada ulasan