ASTOOL Chemical Resistant Solvent Resistant Gloves (Sarung Tangan)

Sebelum PPN:
Rp1.899.900
Spesifikasi
MaterialOuter layer/polychloroprene , inner layer/NBR (nitrile rubber)
Chemical Endurance Time Ammonium Hydroxide (%/minute)153
Chemical Endurance Time Ethanol (%/minute)154
Chemical Endurance Time Acetone (%/minute)99.8/7
Chemical Endurance Time Hydrochloric Acid (%/minute)48/168
Chemical Endurance Time Sulfuric Acid (%/minute)50/480
Thickness (mm)0.25
Total Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The two-layer structure reduces the risk of gloves breaking or melting
Since it has high chemical and solvent resistance, it is suitable for the safety protection of the human body when handling chemicals

Ulasan Produk

Tidak ada ulasan