AS ONE Bio-Silico

Sebelum PPN:
Rp789.900
Spesifikasi
Dimension D2 (mm)11
Dimension D1 (mm)16
Dimension L1 (mm)14
Dimension L2 (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Autoclavable
Compared with cotton plug, attachment and detachment of stopper are easy and it can use repeatedly
No worries about contamination at the time of shake culture

Ulasan Produk

Tidak ada ulasan