AS ONE Magnetic Stirrer Tenaga Baterai

Sebelum PPN:
Rp9.099.900
Spesifikasi
MaterialPlate/stainless steel (SUS304), Body/bonderizing plate
Stirred Capacity (ml)300 - 500
Size (mm)83x245x89
MotorDC motor
AccessoriesAC adapter (100V) C size battery (4pcs), Rotor (25) (1pc)
Battery Life (hour)250-300
Rotation Speed (rpm)250 - 1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- It is battery type which can be used in place which does not have power supply
- Clamp for φ13*mm* main pillars is attached to the back

Ulasan Produk

Tidak ada ulasan