Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp3.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Relieving Type | Relieving Type |
|---|---|
| Option B | Round Type Pressure Gauge (With Limit Indicator) |
| Thread Type | Rc |
| Body Size | Body Size |
| Drain Cock | With Drain Cock |
| Attechment | Without Attachment |
| Flow Direction | Left to Right |
| Option A | Without Auto Drain |
| Semi Standard Specifications (MPa) | 0.05 to 0.85 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































