Spesifikasi
| Size (mm) | 175x90 |
|---|---|
| Mask Material | 4-layer structure (spunbonded PP, activated carbon filter, meltblown PP, spunbonded PP) |
| Nose Clip Material | PP |
| Overhead Loop Material | PE Spandek |
| Bacterial Filtration Efficiency at 3.0µm (%) | 97.1/3.0 |
| Fine Particle Filtration Rate (0.1μm) (%) | 9850.00% |
| Basis Weight (g/m²) | 45 |
| Package Size (mm) | 205×100×125 |
| Specification | Activated carbon regular |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































