Spesifikasi
| Material | Body/PP nonwoven fabric (4 Layers) , Nose Clip/PE (Polyethylene) |
|---|---|
| Box Size (mm) | 210x105x170 |
| Size (mm) | 175x95 |
| Bacterial Filtration Efficiency at 3.0µm (%) | 99.0/3 |
| Microparticle Filtration Efficiency (Pfe) | 99.00% |
| Package Size (mm) | 170×210×110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Hygienic individual packaging.Ulasan Produk
Tidak ada ulasan




















































































































































