Spesifikasi
| Db - Cup Backface Backing Diameter (mm) | 134.11 |
|---|---|
| da - Cone Frontface Backing Diameter (mm) | 94 |
| db - Cone Backface Backing Diameter (mm) | 103 |
| Ab - Cage-Cone Frontface Clearance (mm) | 4.1 |
| Aa - Cage-Cone Backface Clearance (mm) | 4.8 |
| R-Cone Backface To Clear Radius (mm) | 2.54 |
| B - Cone Width (mm) | 49 |
| C - Cup Width (mm) | 37 |
| C0 - Static Radial Rating (N) | 483000 |
| C1 - Dynamic Radial Rating (1 million revolutions) (N) | 416000 |
| C90 - Dynamic Radial Rating (90 million revolutions) (N) | 108000 |
| Ca90 - Dynamic Thrust Rating (90 million revolutions) (N) | 77300 |
| Cone Part Number | X33217 |
| Cup Part Number | Y33217 |
| D - Cup Outer Diameter (mm) | 150 |
| Design Unit | Metric |
| T - Bearing Width (mm) | 49 |
| d - Bore (mm) | 85 |
| r-Cup Backface To Clear Radius (mm) | 2.03 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the Product Name and product details on Attribute Information- Image on this page only as Representative Image. It will follow the Model Number Information
Ulasan Produk
Tidak ada ulasan




















































































































































