Spesifikasi
| Db - Cup Backface Backing Diameter (mm) | 87.88 |
|---|---|
| e - ISO Factor | 0.4 |
| Y - ISO Factor | 1.49 |
| Cg - Geometry Factor | 0.0979 |
| Design Units | Imperial |
| D - Cup Outer Diameter (mm) | 97.63 |
| C - Cup Width (mm) | 19.446 |
| Cup Part Number | 28622 |
| Da - Cup Frontface Backing Diameter (mm) | 92.96 |
| r-Cup Backface To Clear Radius (mm) | 0.76 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the Product Name and product details on Attribute Information- Image on this page only as Representative Image. It will follow the Model Number Information
Ulasan Produk
Tidak ada ulasan




















































































































































