Meguiar's Car Ultimate Snow Foam Xtreme Cling Wash (Shampo Cuci Mobil)

Sebelum PPN:
Rp619.900
Spesifikasi
Size (L)1.89
Size (oz)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Xtreme Cling Wash: All-new formula with super long-lasting foam
'- Unique pH neutral formula-Won't strip wax!
- The ultimate way to deliver a swirl-free wash and shine.
- Xtreme Cling Foam outlasts others on coated, waxed or sealed finishes.
- Use with foam cannon and pressure washer.
- Intense foam clings & clings on paint and gently loosens road grime on lighted soiled cars ahead of the pressure rinse-yet also lubricates surface on dirtier vehicle for when a wash mitt is required.
- Versatile product used in 2 ways : either as a pre-wash prior to traditional two-bucket method or used with a premium wash mitt.
- Great for soft paints -foam creates high lubricity between wash mitt and paint, minimizing the risk of marring soft paints.
Use
DIRECTIONS: - The car should be cool to the touch & in the shade. - Gently mix 1 part of Meguiar's Ultimate Snow Foam to 5 parts water in your foam cannon bottle. - Completely pre-rinse your vehicle with clean water to remove loose dirt, grime & soiling. - Starting at the bottom, apply Ultimate Snow Foam to the entire vehicle & allow it to dwell until the foam just begins to break. Do not allow the product to dry or freeze on the surface. - For lightly dirty vehicles , simply follow with a pressure rinse. Dirtier vehicles may require use of a Meguiar's wash mitt, followed by a pressure rinse. - Pressure rinse before your normal wash mitt car wash. - Dry the vehicle using a quality drying towel like our Meguiar's Supreme Drying Towel (X1905EU) or Meguiar's Water Magnet (X2000EU )to avoid water spots & apply your favourite Meguiar's spray wax for added protection. - TIP: If Meguiar's Ultimate Snow Foam doesn't cling, it's a sure sign that it's time to wax, seal or coat your car's finish! - Store Meguiar's Ultimate Snow Foam above 7°C.Don not freeze.If this occurs, allow product to gradually return to room temperature before using, but do not heat.

Ulasan Produk

Tidak ada ulasan