Unior Bike Tools Shimano Lockring Tool
#Grup produk P107936589
Spesifikasi
Diameter d1 (mm) | 45 |
---|---|
Diameter d2 (mm) | 25 |
Width B (mm) | 30 |
Dimension Of Open End Wrench (mm) | 32 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Designed for the installation and removal of chainring lockrings on Shimano Steps models E6100, E7000, E8000, E9000. CNC machined aluminum with our signature red anodizing means visually locating it is easy. Being compatible with our 1725/CF Crow foot and 1/2” drive torque wrench it’s designed to be fitted as specified by Shimano.
Feature
- Works with Shimano Steps E6100, E7000, E8000, E9000 , EP8 drive units.- Replacement for Shimano TL-FC39.
- Made from aluminum, CNC machined, red anodized.
- Being compatible with our 1725/CF Crowfoot and 1/2" drive torque wrench it's designed to work as specified by Shimano.
Ulasan Produk
Tidak ada ulasan