STNC Air Filter
#Grup produk P107872218
Spesifikasi
| Pipe Size | G1/2 |
|---|---|
| Applicable Medium | Air |
| Rating Flow (L/minute) | 4000 |
| Applicable Pressure Range (MPa) | 1.0 |
| Medium Temperature (°C) | 0~60 |
| Drain Holding Capacity (cm³) | 45 |
| Filtration (µm) | 5~40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is mainly used for cleaning and effectively eliminates various impurities in the compressed air from compressors with automatic discharge structure, long service life, higher safety. There are multiple specifi cations for your choice.
Ulasan Produk
Tidak ada ulasan




















































































































































