STNC Manually Turn Valve 3 Positions / 4 Ports
#Grup produk P107872139
Spesifikasi
| Function | 3 Positions/4 Ports |
|---|---|
| Pipe Size | G3/8 |
| Diameter (mm) | 10 |
| Applicable Medium | Air |
| Applicable Pressure Range (MPa) | 0~1.0 |
| Control Method | Manually Control |
| Lubrication | Needless |
| Medium Temperature (°C) | -5~60 |
| Type Code | Normal Type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product design, compact, good looks, with the operating force, easy to use and so on. Pneumatic devices were widely used in control devices.
Ulasan Produk
Tidak ada ulasan




















































































































































