STNC Quick Exhaust Valve

Sebelum PPN:
Rp60.900
Spesifikasi
Pipe SizeG3/8
Diameter (mm)10
Applicable MediumAir
Pressure Range (MPa)0.05~1.2
Medium Temperature (°C)-5~60
Minimum Operating Pressure (MPa)≥0.04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a one-way directional control element and can discharge the compressed air in the system rapidly. It is normally installed between the air cylinder and change valve and makes the air in the cylinder escape directly through this valve, not through change valve. It is applied to the locations where the quick discharge of pneumatic units or equipments are required.

Ulasan Produk

Tidak ada ulasan