STNC Mechanical Valve 2 Positions / 3 Ports
#Grup produk P107872078
Spesifikasi
| Function | 2 Positions/3 Ports |
|---|---|
| Pipe Size | G1/4 |
| Push Button Type | Roller Lever |
| Applicable Medium | Air |
| Pressure Range (MPa) | 0~1.0 |
| Control Method | Mechanical Control, Manually Control |
| Lubrication | Needless |
| Medium Temperature (°C) | -5~60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product design, compact, good looks, with the operating force, easy to use and so on. Pneumatic devices were widely used in control devices.
Ulasan Produk
Tidak ada ulasan




















































































































































