STNC TG Series Air Valve

Sebelum PPN:
Rp49.900
Spesifikasi
Function2 Positions/5 Ports
Pipe SizeG1/4
Diameter (mm)8
Applicable MediumAir
Applicable Pressure Range (MPa)0.15~0.8
Operating MethodInternally Piloted
Connection Code1/4
LubricationNeedless
Maximum Action Frequency (cycles/s)5
Medium Temperature (°C)-5~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is controlled by pneumatic signal,applicable to the places whe re the exis tence o f powe r source is forbidden.The product is in simple structure, with reliable performance and easy operation.It is widely applied to the inflammable and explosive places such as coal hill,mine, natural gas, etc. There are multiple specifi cations for your choice.

Ulasan Produk

Tidak ada ulasan