Kramer HDMI Equalizer
#Grup produk P107863317
Spesifikasi
Input | 1 HDMI |
---|---|
Output | 1 HDMI |
Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
Shipping Dimensions (cm) | 9.50x6.80x4.20 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
The PT−2H is an equalizer for HDMI signals. The unit removes the digital noise (sparkles) in a video image that results from using a long HDMI cable.
Fitur
Resolution — Up to 1080p.HDTV Compatible.
HDCP Compliant.
Range — 38m (120ft).
Powered from HDMI Source.
Ulasan Produk
Tidak ada ulasan