Kramer 4K60 4:2:0 Digital Signage Media Player

Sebelum PPN:
Rp25.999.900
Spesifikasi
Input2 USB-A 1 Ethernet
OutputHDMI 4K60 4:2:0
Product Dimensions (WxDxH) (cm)13.90x12.90x3.10
Humidity (%)10-85,32to104Fnon-condensing
Included AccessoriesAC adapter, HDMI cable, 4 Velcro (2 sets)
Operating Temperature (°C)0to45
Power Consumption (W)8,65
Shipping Dimensions (cm)35.10x21.20x7.20
Storage Temperature (°C)-40to+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
KDS−MP4 is a high−quality LAN−based 4K@60Hz (4:2:0) digital signage media player. The unit receives content from the Media Manager software installed on the PC, either via LAN or from an external USB memory stick, loads it into its internal memory and then displays it with image quality of up to 4K60 4:2:0 via the HDMI output.
Fitur
4K@60Hz (4:2:0) Support.
High Quality HDMI Video & Audio.
Codec Format Support — MPEG–1, MPEG–2, MPEG L2, MP3, H.264/MPEG–4, and VC–1.
Memory Options — 8GB internal.
NTP Client — For time synchronization.
Integrated SMIL Control — CMS device management in LAN environments.
SMIL 3.0 Instruction (Sub–Set) Support.
CMS Device Management — In LAN environments using the integrated SMIL control.
Perforated Side Panel — For efficient heat dissipation.
VESA Standard Mounting Bracket — For mounting on–wall, inside a cabinet or to the VESA standard screw holes on the rear panel of a display.
Media Manager Software — For easy, powerful and versatile management of digital signage content via a PC.
Media–Manager Multi–language Support — Ready–made templates for screen layouts, logos, tickers and widgets.
Compact DigiTOOLS® — Built–in mounting bracket.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait