ROMAN TILE Matching Floor Rectifiado dBulgaria (Ubin Marmer)

Sebelum PPN:
Rp179.900
Spesifikasi
Item Code33416RP
VariantBeige
Size (cm)30x30
MotivedBulgaria
Tile CategoryRectificado
Shade VariationV2
Design FacesRandom
Surface TextureGlossy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a dramatic marble concept, the dBulgaria 30x60 cm Rectificado collection comes with a glossy surface. This collection has 2 color concepts, each consisting of a basetile pair and a mosaic-structured decoration (this item can also serve as an accent on a large wall). Light color: dBulgaria Sand W63415R can be combined with dBlugaria Origine W63815R. Dark colour: dBulgaria Beige W63416R can be combined with dBulgaria Latte W63816R. In addition, there is also an anti-slip matching floor for use in the bathroom: dBulgaria Beige 33416RP. The dBulgaria collection is an attractive choice to reinforce the classic modern feel in the foyer area, restaurants, boutiques, shops, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait