ROMAN TILE Matching Floor Rectifiado dTresana (Keramik Dinding)

Sebelum PPN:
Rp169.900
Spesifikasi
Item Code33523RP
VariantCarrara
Size (cm)30x30
MotivedTresana
Tile CategoryRectificado
Shade VariationV3
Design FacesRandom
Surface TextureGlossy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dTresana 30x60cm Rectificado is a collection of Roman wall tiles with white marble design and glossy surface. This collection looks natural due to the variations between pieces produced by Digital Technica technology. dTresana is available in 1 basetile, namely dTresana Carrara W63523R and 1 Decor, namely dTresana Ornament W63823R with a hexagon concept. The hexagonal patterned reliefs in the accessories/decor of dTresana Ornament help create a unique atmosphere in the interior of the building. The combination of the gloss effect as well as the hexagonal relief is an extraordinary display of finishing the walls of the room. dTresana is suitable to be applied to the pantry / kitchen backdrop area to the bathroom area combined with the matching floor dTresana Carrara 33523RP. To display the hexagonal effect in this collection, horizontal installation is recommended.

Ulasan Produk

Tidak ada ulasan