Spesifikasi
| Item Code | 33333RP |
|---|---|
| Variant | Crema |
| Size (cm) | 30x30 |
| Motive | dMarbella |
| Tile Category | Rectificado |
| Shade Variation | V2 |
| Design Faces | Random |
| Surface Texture | Glossy |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Roman wall tile presents the latest rectificado collection with marble concept through dMarbella 30x60cm. This collection provides 2 choices of basetile colors, namely dMarbella Crema W63333R and dMarbella Bruno W63334R equipped with decor as an accent room, namely dMarbella Winter W63833R. This collection also provides a matching floor for bathroom applications through the dMarbella Crema 33333RP. dMarbella will provide various installation options through a combination of young and old base tiles and decor so that a warm and luxurious atmosphere will be created in the room. In addition, this collection also uses Digital Tecnica technology so that the vein marble between the pieces will look more natural, which makes dMarbella suitable for use in indoor residential or commercial areas.
Ulasan Produk
Tidak ada ulasan




















































































































































